LEV Series IEC Pin & Sleeve Inlet, 60A, 3P4W, Orange

Item #: 1763303

Cat #: 460B12WLEV

UPC: 078477945582

Sign In or Register to view pricing and more.
Documents & Guides
LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange

Overview

LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:
Also known as: 078477945582, 460B12WLEV

Specifications

Type: Watertight
Color: Orange
Amps: 60
Type: Watertight
Amps: 60
Color: Orange

Customer Reviews

No reviews for this product
(0)