C200 AC Drive, 230VAC, 17.6A, 5HP, 3PH Output, Frame 04

Item #: 1763283

Cat #: C200-04200176A10101AB100

UPC:

Documents & Guides
C200 AC Drive, 230 VAC, 17.6 Amps, 5 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 04: 10.9" (H) x 4.5" (W) x 6.9" (D), Weight: 6.9 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

C200 AC Drive, 230 VAC, 17.6 Amps, 5 HP, 3 Phase Input/Output, 50/60Hz Output, Frame Size 04: 10.9" (H) x 4.5" (W) x 6.9" (D), Weight: 6.9 lbs
The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug-in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive - giving you lower cost solutions and better productivity in your motor control applications.
Also known as: C200-04200176A10101AB100

Specifications

Phase: 3
Horsepower: 5
Volts AC: 230
Width: 4.500 in
Phase: 3
Volts AC: 230
Horsepower: 5
Width: 4.500 in

Customer Reviews

No reviews for this product
(0)