25T5/LED/46-850/BP/HO/SE-DE

Item #: 1763215

Cat #: S39719

UPC: 045923397196

25 Watt T5 LED; Miniature bi-pin Base; 5000K; 50000 Average rated hours; 3400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring
Sign In or Register to view pricing and more.

No associated products found.

Overview

25 Watt T5 LED; Miniature bi-pin Base; 5000K; 50000 Average rated hours; 3400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring
Satco's S39719 25-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, Frosted white bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of natural white light.
Also known as: 045923397196, S39719

Specifications

Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Wattage: 25
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 3400
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 25
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin (G5)
Standards: DLC Listed (Standard)
Shape: T5 (Tubular)
Material: Glass
Lumens: 3400
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)