Limit Switch, Safety, Roller Lever, Panel Mount, 1/2" NPT

Item #: 17631

Cat #: 440P-CALB12E

UPC: 662072087473

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Adjustable, Roller Lever Actuator, Panel Mount, 1/2 Inch, NPT Conduit Entrance, Plastic, Compact, 2 Normally Closed, BBM, Safety Contact, 1 Normally Open, BBM, Auxiliary Contact, 10 Amp, 600 Volt AC

Overview

Limit Switch, Safety, Adjustable, Roller Lever Actuator, Panel Mount, 1/2 Inch, NPT Conduit Entrance, Plastic, Compact, 2 Normally Closed, BBM, Safety Contact, 1 Normally Open, BBM, Auxiliary Contact, 10 Amp, 600 Volt AC
Also known as: 662072087473, 440P-CALB12E

Specifications

Color: Red
Type: Limit Switch, Safety, Roller Lever
Amps: 10
Volts DC: 600
Material: Plastic
Volts AC: 600
Color: Red
Amps: 10
Material: Plastic
Type: Limit Switch, Safety, Roller Lever
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)