20A Heavy Duty Flush Mount Receptacle, 125/250V, 10-20R, Ivory

Item #: 1763

Cat #: 5032-I

UPC: 078477208205

Sign In or Register to view pricing and more.
20 Amp, 125/250 Volt, NEMA 10-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Non-Grounding, Side Wired, Steel Strap, - Ivory.

Overview

20 Amp, 125/250 Volt, NEMA 10-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Non-Grounding, Side Wired, Steel Strap, - Ivory.
Also known as: 078477208205, 5032-I

Specifications

Type: Receptacle, Industrial Grade, Single Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 120, 240
Amps: 20
Material: Thermoplastic, Nylon
Color: Ivory
NEMA Configuration: 10-20R
Type: Receptacle, Industrial Grade, Single Receptacle, Non-Grounding
Volts AC: 120, 240
Material: Thermoplastic, Nylon
NEMA Configuration: 10-20R
Mounting: Flush
Amps: 20
Color: Ivory

Customer Reviews

No reviews for this product
(0)