24W T5HO LED Lamp, 41K

Item #: 1762766

Cat #: LED24T5HOL48FG841SUBG8

UPC: 046135410857

Documents & Guides
LED Lamp, T5HO, 24 Watt, 3500 Lumen, 4100K, 82 CRI, 120-277 Volt, 1 per SKU, 25 per Case *Sylvania Product Code 41085* *Sylvania Part # 41085*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T5HO, 24 Watt, 3500 Lumen, 4100K, 82 CRI, 120-277 Volt, 1 per SKU, 25 per Case *Sylvania Product Code 41085* *Sylvania Part # 41085*
SYLVANIA SubstiTUBE LED T5HO lamps are an energy saving alternative, designed to replace traditional fluorescent T5HO lamps. These LED T5HO lamps mimic the look of traditional fluorescent T5 HO lamps, contain no mercury and provide a uniform light distribution with an optimized glass optic design.
Also known as: 046135410857, LED24T5HOL48FG841SUBG8

Specifications

Wattage: 24
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Volts AC: 347
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Lumens: 3500
Length: 4 ft, 48 in
Volts AC: 347
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)