This product may not be available in all locations.
3
more
Pilot Device, Contact Block, 1NC, Front Mount, 10A, 600VAC
Item #: 17625
Cat #: ZB2BE102
UPC: 78590124968
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Closed, Front Mount, 10 Amp, 600 Volt AC
Overview
Pilot Device, Contact Block, 1 Normally Closed, Front Mount, 10 Amp, 600 Volt AC
Also known as: 78590124968, ZB2BE102
Specifications
Type: | NC, Pilot Device, Contact Block |
Color: | Red |
Amps: | 10 |
Size: | 22.5 mm |
Mounting: | Front |
Material: | Plastic |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | NC, Pilot Device, Contact Block |
Amps: | 10 |
Mounting: | Front |
Volts AC: | 600 |
Color: | Red |
Size: | 22.5 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)