LED Wallpack, 60 Watt, 8100 Lumen, Selectable CCT, 120-277V

Item #: 1762442

Cat #: WALPAKN5A/060UNVD8SC2/BZ/PE

UPC: 046135618321

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 60 Watt, 8100 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol and Emergency Battery Back-Up, Bronze Painted, 1 Per Case *Sylvania Part #61832*

Overview

LED Wallpack, 60 Watt, 8100 Lumen, 80 CRI, Selectable CCT, 120-277 Volt, 0-10V Dimmable, With Photocontrol and Emergency Battery Back-Up, Bronze Painted, 1 Per Case *Sylvania Part #61832*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 78% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells. Replaces up to 210 Watt HID.
Also known as: 046135618321, WALPAKN5A/060UNVD8SC2/BZ/PE

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 8100
Wattage: 60
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 8100
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)