M12 Cordless Digital Inspection Camera

Item #: 176219

Cat #: 2311-21

UPC: 045242192175

Sign In or Register to view pricing and more.
M12 Cordless Digital Inspection CameraDigital Inspection Camera, M12, M-Spector, Cordless, Display: 3.5" High-Resolution LCD, Camera Head Diameter: 0.7", Resolution: 320 x 240, Run Time: 12 Hours, Zoom: 4x, Includes: (1) 12V Lithium Battery, Camera Cable, 2 GB Memory Card, USB Cable, M12 Char

Overview

M12 Cordless Digital Inspection CameraDigital Inspection Camera, M12, M-Spector, Cordless, Display: 3.5" High-Resolution LCD, Camera Head Diameter: 0.7", Resolution: 320 x 240, Run Time: 12 Hours, Zoom: 4x, Includes: (1) 12V Lithium Battery, Camera Cable, 2 GB Memory Card, USB Cable, M12 Char
The M-SPECTOR™ AV M12™ Cordless Lithium-Ion Multimedia Camera Kit is the next generation of professional inspection technology for Milwaukee Electric Tool. With the addition of picture, audio and video capabilities, professionals can now inspect and document issues, download the information to their computer and send visual confirmation to a customer or supervisor for review. The new M12™ M-SPECTOR™ AV is available with a 17mm digital flexible camera cable (2311-21) for general applications or a 9.5mm analog flexible camera cable (2312-21) for automotive applications. M-Spector AV Computer Software Update
Also known as: 045242192175, 2311-21

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)