Outside Serrated Cable Tie, 8"/50lb, Black

Item #: 1761774

Cat #: 118-00111

UPC: 089306330899

Sign In or Register to view pricing and more.
Documents & Guides
Outside Serrated Cable Tie, 8" Long, 50lb Tensile Strength, PA66HS, Black

Overview

Outside Serrated Cable Tie, 8" Long, 50lb Tensile Strength, PA66HS, Black
HellermannTyton outside serrated cable ties are designed with a smooth inside surface to help minimize indentation or damage to wire and cable insulation, while offering high tensile strength and low insertion force. The contour style head takes up less space than traditional style cable ties making it ideal for space constrained areas. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306330899, 118-00111

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)