Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, Lt Almond

Item #: 17616

Cat #: 80405-T

UPC: 078477277690

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

Overview

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477277690, 80405-T

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)