**Obsolete*******

Item #: 176141

Cat #: 9820-15

UPC: 785652982057

Sign In or Register to view pricing and more.
***OBSOLETE***20" 4-Lamp Xenon 18W - White - 20"L x 1-1/4"W x 4-5/8"H

Overview

***OBSOLETE***20" 4-Lamp Xenon 18W - White - 20"L x 1-1/4"W x 4-5/8"H
Also known as: 785652982057, 9820-15

Specifications

Wattage: 18
Length: 20 in
Type: Undercabinet Light
Volts AC: 120
Color: White
Wattage: 18
Type: Undercabinet Light
Color: White
Length: 20 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)