8" 18W Xenon T-5, 2 Lamp, White

Item #: 176139

Cat #: 9818-15

UPC: 785652981852

Sign In or Register to view pricing and more.
8" 18W Xenon T-5, 2 Lamp, White8" 2-Lamp Xenon 18W - White - 8"L x 4-5/8"W x 1-1/4"H

Overview

8" 18W Xenon T-5, 2 Lamp, White8" 2-Lamp Xenon 18W - White - 8"L x 4-5/8"W x 1-1/4"H
Also known as: 785652981852, 9818-15

Specifications

Wattage: 18
Type: Undercabinet Light
Volts AC: 120
Color: White
Length: 8 in
Wattage: 18
Volts AC: 120
Length: 8 in
Type: Undercabinet Light
Color: White

Customer Reviews

No reviews for this product
(0)