This product may not be available in all locations.
![Transformer, Control Circuit, 500VA, 240 x 480 - 24VAC Transformer, Control Circuit, 500VA, 240 x 480 - 24VAC](https://rexel-cdn.com/products/image.jpg?i=DC62B7A2-703E-45E0-9829-BBDF143B5EBB&f=420)
Transformer, Control Circuit, 500VA, 240 x 480 - 24VAC
Item #: 176137
Cat #: 1497-G-BAJK-0-N
UPC: 611320438741
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 500 VA, 240 x 480V Primary, 24 Volt Secondary, No Fuse Block Clips
Overview
Transformer, Control Circuit, 500 VA, 240 x 480V Primary, 24 Volt Secondary, No Fuse Block Clips
Also known as: 611320438741, 1497-G-BAJK-0-N
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 24 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 240/480 |
Phase: | 1 |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)