8' 40W T8 LED Lamp, 40K

Item #: 1761054

Cat #: T8-HL-8FT-40W-40K-C

UPC: 845060062045

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 8', 40 Watt, 4600 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming, Clear Plastic, Type B Ballast Bypass

Overview

LED Lamp, T8, 8', 40 Watt, 4600 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming, Clear Plastic, Type B Ballast Bypass
T8 Tube switches from fluorescent tubes to LED, giving more cost efficiency by providing the same amount of lumen output with less energy consumption. The LED tube offers a soft and bright light distribution.
Also known as: 845060062045, T8-HL-8FT-40W-40K-C

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 4600
Wattage: 40
Length: 8 ft, 96 in
Material: Plastic
Color Rendering Index (CRI): 80
Base: Recessed Single Contact (R7s)
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Material: Plastic
Base: Recessed Single Contact (R7s)
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 4600
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)