Class R Fuse Reducer

Item #: 176068

Cat #: LRU-663R

UPC: 079458010787

Documents & Guides
Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 60 Amp Fuse Case Size: 30 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010787, LRU-663R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: KLSR
Amps Range: 30 - 60
Material: Copper
Volts AC: 600
Amps Range: 30 - 60
Class: R
Family / Style: KLSR

Customer Reviews

No reviews for this product
(0)