40 Hp, SVX9000, VFD, N1

Item #: 176065

Cat #: SVX040A1-4A1N1

UPC: 782116011544

Sign In or Register to view pricing and more.
SVX9000 Series Open Drives. 40 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Standard Boards. Constant Torque: 61.0 Amp. Variable Torque: 72.0 Amp. Frame Size: FR7.

Overview

SVX9000 Series Open Drives. 40 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Standard Boards. Constant Torque: 61.0 Amp. Variable Torque: 72.0 Amp. Frame Size: FR7.
Also known as: 782116011544, SVX040A1-4A1N1, svx040a2-4a1n1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Phase: 3
Horsepower: 40
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)