This product may not be available in all locations.
![802B, Compact, Limit Switch, Rotary Arm 802B, Compact, Limit Switch, Rotary Arm](https://rexel-cdn.com/products/ab802b-csdaxsld4image.jpg?i=7C746F6B-ACDD-4F5A-949F-B002A89C7D6A&f=420)
802B, Compact, Limit Switch, Rotary Arm
Item #: 176064
Cat #: 802B-CSDAXSLD4
UPC: 611320761108
Sign In or Register to view pricing and more.
Documents & Guides
Compact Limit Switch,802B Compact,Rotary Arm,1 Circuit,Quick Disconnect,Side,Standard Contacts,1 Normally Open Contact,1 Normally Closed Contact,Clockwise & Counter Clockwise,Cast Front Roller Lever,1.84 in.,Steel,0.69 in.,0.28 in.,Metal,Full Switch (Head & Body), 10C,70C,DC LED,LED on the NO Contact,2 lb in,Spring Return,4 pin DC Micro
Overview
Compact Limit Switch,802B Compact,Rotary Arm,1 Circuit,Quick Disconnect,Side,Standard Contacts,1 Normally Open Contact,1 Normally Closed Contact,Clockwise & Counter Clockwise,Cast Front Roller Lever,1.84 in.,Steel,0.69 in.,0.28 in.,Metal,Full Switch (Head & Body), 10C,70C,DC LED,LED on the NO Contact,2 lb in,Spring Return,4 pin DC Micro
Our Bulletin 802B Compact Limit Switches are small with rugged enclosures. They are ideal for mounting in areas too small for traditional NEMA-style limit switches. Each model has a die-cast housing for durability and industry-standard mounting dimensions and operating characteristics for optimal application flexibility.
Also known as: 611320761108, 802B-CSDAXSLD4
Specifications
Type: | Limit Switch, Compact |
Type: | Limit Switch, Compact |
Customer Reviews
No reviews for this product
(0)