Surface Mount Kit for 2x2 Backlit Panel

Item #: 1760576

Cat #: SMKIT3A/22/WH

UPC: 046135620645

Documents & Guides
Surface Mount Kit for 2x2 Backlit Panel, Extruded Aluminum, White Finish, 1 per SKU, 10 per Case *Sylvania Product Code 62064* *Sylvania Part # 62064*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Mount Kit for 2x2 Backlit Panel, Extruded Aluminum, White Finish, 1 per SKU, 10 per Case *Sylvania Product Code 62064* *Sylvania Part # 62064*
LEDVANCE Backlit Dual Selectable Panel with integrated Sensor is a versatile product that offers a quick and easy selection from 3 light colors and 3 maximum lumen output options in the same product. It is the ideal solution for offices, schools, hospitality and commercial applications in general.
Also known as: 046135620645, SMKIT3A/22/WH

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Width: 24 in, 2 ft
Color: White
Length: 24 in , 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)