4' 13W T8 LED Lamp, 41K

Item #: 1760432

Cat #: LED13T8L48FPDIM941TLSUB

UPC: 046135408939

Sign In or Register to view pricing and more.
Documents & Guides
40893 LED13T8L48FPDIM941TLSUB 25/CS 1/SKU

Overview

40893 LED13T8L48FPDIM941TLSUB 25/CS 1/SKU
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135408939, LED13T8L48FPDIM941TLSUB

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Wattage: 13
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 13
Shape: T8 (Tubular)
Color Rendering Index (CRI): 90
Dimmable: Yes
Material: Nano Plastic
Family / Style: SubstiTUBE
Lumens: 2000
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)