This product may not be available in all locations.
![Miniature Circuit Breaker, 4 Pole Miniature Circuit Breaker, 4 Pole](https://rexel-cdn.com/products/9paa00000089542720x540.jpg?i=3D715E0C-BC08-40AB-84B3-0B286671C5D6&f=420)
Sign In or Register to view pricing and more.
Miniature Circuit Breaker K-Char., 10Ka, 40A, 4P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 40A, 4P Ul489
Also known as: 016779930707, SU204M-K40
Specifications
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 40 |
Poles: | 4 |
Type: | Trip Curve K |
Interrupt Rating AC: | 10 kA |
Volts AC: | 277, 480Y |
Amps: | 40 |
Type: | Trip Curve K |
Mounting: | DIN Rail |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)