![LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 120-277V LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 120-277V](https://rexel-cdn.com/products/44.jpg?i=FD1B08AE-A7C5-4CFF-97D5-F3301F3F9F37&f=420)
LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 120-277V
Item #: 1760284
Cat #: TFX2-LED-50K-MVOLT-IS-DDBXD
UPC: 193048041545
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 70 CRI, Slipfitter Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide
Overview
LED Floodlight, 94 Watt, 13200 Lumen, 5000K, 70 CRI, Slipfitter Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide
The TFX2 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193048041545, TFX2-LED-50K-MVOLT-IS-DDBXD
Specifications
Wattage: | 94 |
Color: | Dark Bronze |
Color Temperature: | 5000 (Bright White) |
Mounting: | Slipfitter |
Light Technology: | LED |
Lumens: | 13200 |
Wattage: | 94 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Color: | Dark Bronze |
Mounting: | Slipfitter |
Lumens: | 13200 |
Customer Reviews
No reviews for this product
(0)