LED Floodlight, 54 Watt, 7300 Lumen, 5000K, 120-277V

Item #: 1760283

Cat #: TFX1-LED-50K-MVOLT-THK-DDBXD-M6

UPC: 193048041514

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 54 Watt, 7300 Lumen, 5000K, 70 CRI, Knuckle Mount, 120-277 Volt, Dark Bronze, Replace up to 175 Watt Metal Halide

Overview

LED Floodlight, 54 Watt, 7300 Lumen, 5000K, 70 CRI, Knuckle Mount, 120-277 Volt, Dark Bronze, Replace up to 175 Watt Metal Halide
The TFX1 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193048041514, TFX1-LED-50K-MVOLT-THK-DDBXD-M6

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 54
Mounting: Knuckle
Lumens: 7300
Light Technology: LED
Color: Dark Bronze
Wattage: 54
Lumens: 7300
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)