2
more
LED High Bay, 22", 174 Watt, 24000 Lumen, 5000K, 120-277V
Item #: 1760282
Cat #: CPHB-24LM-MVOLT-50K
UPC: 194994429753
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, 22 Inch Compact Pro Industrial, 174 Watt, 24000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"
Overview
LED High Bay, 22 Inch Compact Pro Industrial, 174 Watt, 24000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Medium Distribution, White, 22.8"x11.5"x2.3"
The Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. At the price you need to win!
Also known as: 194994429753, CPHB-24LM-MVOLT-50K
Specifications
Lumens: | 25000 |
Color Temperature: | 5000 (Bright White) |
Length: | 22 in |
Color Rendering Index (CRI): | 80 |
Color: | White |
Wattage: | 174 |
Light Technology: | LED |
Dimmable: | Yes |
Width: | 11.5 in |
Volts AC Range: | 120 - 277 |
Lumens: | 25000 |
Length: | 22 in |
Color: | White |
Light Technology: | LED |
Width: | 11.5 in |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Wattage: | 174 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)