This product may not be available in all locations.
Legend Plate, Black with White, FORWARD, for 9001BW, Round, NEMA 4
Item #: 176015
Cat #: 9001B255
UPC: 785901042440
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Black with White, FORWARD, for 9001BW, Round, NEMA 4
Overview
Legend Plate, Black with White, FORWARD, for 9001BW, Round, NEMA 4
Also known as: 785901042440, 9001B255
Specifications
Type: | Legend Plate |
Size: | 30 mm |
Mounting: | Device |
Color: | Black/White |
Standards: | California Proposition 65 |
Type: | Legend Plate |
Mounting: | Device |
Standards: | California Proposition 65 |
Size: | 30 mm |
Color: | Black/White |
Customer Reviews
No reviews for this product
(0)