
4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
Item #: 17600
Cat #: B520P-UPC
UPC: 034481006220
Documents & Guides
4 Inch Round Ceiling Box, Nail-On, 2-1/4 Inch Deep, Cubic Inches: 20, 6 Integral Clamps, Fixture Spacing For 2-3/4 Inch and 3-1/2 Inch, Non-Metallic
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4 Inch Round Ceiling Box, Nail-On, 2-1/4 Inch Deep, Cubic Inches: 20, 6 Integral Clamps, Fixture Spacing For 2-3/4 Inch and 3-1/2 Inch, Non-Metallic
Suitable for fixture support up to 50 lbs. Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails, with Ground Lug and Screw Attached
Also known as: 034481006220, B520P-UPC, 4/0 NAIL ON, 4/0 CEILING BOX
Specifications
Color: | Blue |
Depth: | 2 1/4 in |
Mounting: | Nail On |
Cubic Inches: | 20 in³ |
Color: | Blue |
Mounting: | Nail On |
Depth: | 2 1/4 in |
Cubic Inches: | 20 in³ |
Customer Reviews
No reviews for this product
(0)