8W A19 LED Lamp, 50K

Item #: 1759927

Cat #: LED8A19DIMO95013YTLRP

UPC: 046135406737

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 8 Watt, 800 Lumen, 5000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #40673* *Sylvania Part # 40673*

Overview

LED Lamp, A19, 8 Watt, 800 Lumen, 5000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, 6 per Case *Sylvania Item #40673* *Sylvania Part # 40673*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135406737, LED8A19DIMO95013YTLRP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)