18 AWG MTW, Blue/White, 2500'

Item #: 175987

Cat #: MTW18STR264BLUWHT2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Blue w/White Stripe, 600V, Machine Tool Wire, 2500' Spool, 2/64" Insulation Thickness

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Blue w/White Stripe, 600V, Machine Tool Wire, 2500' Spool, 2/64" Insulation Thickness
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW18STR264BLUWHT2500RL

Specifications

Gauge: 18
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18
Jacket: PVC
Color: Blue/White
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)