
8W A19 LED Lamp,. 30K
Item #: 1759690
Cat #: S12415
UPC: 045923124150
Documents & Guides
8 Watt LED A19; Clear; Medium Base; 3000K; 90 CRI; 120 Volt
Sign In or Register to view pricing and more.
Overview
8 Watt LED A19; Clear; Medium Base; 3000K; 90 CRI; 120 Volt
Satco's S12415 8-watt A19 lamp is a sleek lighting solution for the home. The clear, dimmable bulb is perfect for living rooms, dining rooms, and office spaces. This energy efficient lighting solution delivers 15,000 hours of soft white light.
Also known as: 045923124150, S12415
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Material: | Glass, Aluminum |
Color Rendering Index (CRI): | 90 |
Shape: | A19 (Arbitrary) |
Wattage: | 8 |
Standards: | California Title 20 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Material: | Glass, Aluminum |
Shape: | A19 (Arbitrary) |
Standards: | California Title 20 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Color Rendering Index (CRI): | 90 |
Wattage: | 8 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)