Limit switch, XC Standard, XCKJ, thermoplastic plastic roller lever var. length, 1NC+1 NO

Item #: 175964

Cat #: XCKJ10541

UPC: 785901230984

Sign In or Register to view pricing and more.
Limit switch, XC Standard, XCKJ, thermoplastic plastic roller lever var. length, 1NC+1 NO, snap, Pg13

Overview

Limit switch, XC Standard, XCKJ, thermoplastic plastic roller lever var. length, 1NC+1 NO, snap, Pg13
This XCKJ industrial format (EN 50041) limit switch has a thermoplastic variable length roller lever and a Zamak body. This limit switch has a robust Zamak body and head, a modular design allowing easier maintenance and a industrial CENELEC EN50041 form A format. It is IP66 and IK07 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV, EAC standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.
Also known as: 785901230984, XCKJ10541

Specifications

Size: Standard
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4
Standards: California Proposition 65
Size: Standard
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4

Customer Reviews

No reviews for this product
(0)