WALL MOUNT DRIVE 75HP 480V

Item #: 1759459

Cat #: ACS880-01-096A-5

UPC:

Sign In or Register to view pricing and more.
3-Phase 380-500V AC Supply Voltage, Normal Duty: 75 HP 96A, Heavy Duty: 60 HP 77A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R6. H1: 28.6 H2: 22.4" W: 9.92" D: 14.09" Weight: 99.2Lbs

Overview

3-Phase 380-500V AC Supply Voltage, Normal Duty: 75 HP 96A, Heavy Duty: 60 HP 77A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R6. H1: 28.6 H2: 22.4" W: 9.92" D: 14.09" Weight: 99.2Lbs
ABB machinery drives are designed to meet the requirements of an extensive range of machinery applications. The drives are ideal for food and beverage, material handling, lifting, textile, printing, rubber and plastics, and woodworking applications.
Also known as: ACS880-01-096A-5

Specifications

Amps: 77, 96
Phase: 3
Horsepower: 75, 60
Volts AC: 480
Mounting: Wall
Type: High Performance Drives
Family / Style: ACS880
Amps: 77, 96
Horsepower: 75, 60
Mounting: Wall
Family / Style: ACS880
Phase: 3
Volts AC: 480
Type: High Performance Drives

Customer Reviews

No reviews for this product
(0)