LED High Bay, 18KL/24KL, 4000K

Item #: 1759413

Cat #: VHB-1824-W-UNV-L840-CD-U

UPC: 080083192328

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 120-277 Volt, Selectable Lumens: 18000 or 24000, Color Temperature: 4000K, Wide Distribution, 0-10 Volt Dimming

Overview

LED High Bay, 120-277 Volt, Selectable Lumens: 18000 or 24000, Color Temperature: 4000K, Wide Distribution, 0-10 Volt Dimming
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Also known as: 080083192328, VHB-1824-W-UNV-L840-CD-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 24000, 18000, Selectable
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 24000, 18000, Selectable
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)