Motor Protector, Manual, 4 Amp, 600VAC, XT Series, Pushbutton

Item #: 175936

Cat #: XTPB004BC1

UPC: 015082784823

Sign In or Register to view pricing and more.
Documents & Guides
4 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.0.

Overview

4 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.0.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: 015082784823, XTPB004BC1

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps: 4
Amps Range: 2.500 - 4
Phase: 3
Poles: 3
Amps: 4
Mounting: Panel, DIN Rail
Type: Pushbutton Type, Manual Motor Protector, Pushbutton
Amps Range: 2.500 - 4

Customer Reviews

No reviews for this product
(0)