15A 1P 120VAC AFCI

Item #: 175933

Cat #: THQL1115AFP2

UPC: 783164652826

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GED THQL1115AFP2 15A 1P 120VAC AFCI

Overview

GED THQL1115AFP2 15A 1P 120VAC AFCI
Also known as: 783164652826, THQL1115AFP2

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)