Fuse, 12 Amp Class RK5 Dual-Element Time-Delay, 250V

Item #: 1759

Cat #: FRN-R-12

UPC: 051712507295

Documents & Guides
12 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection
Also known as: 051712507295, FRN-R-12

Specifications

Speed: Time Delay, Slow Blow
Amps: 12
Class: RK5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 12
Volts AC: 250
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)