Tamper Resist Sngle Rcpt 15A, 125V, Narrow, 5-15, Brown

Item #: 17589

Cat #: T5015

UPC: 078477392058

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Brown.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - Brown.
15 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Brown
Also known as: 078477392058, T5015

Specifications

Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Tamper-Resistant, Single Receptacle
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)