Wing Push Mount Tie, Releasable, 5.2L (1

Item #: 1758786

Cat #: PRWP1S-D0

UPC: 074983570102

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable wing push mount tie, standard cross section, 5.2 (132mm) length, weather resistant nylon 6.6, black.

Overview

Pan-Ty® releasable wing push mount tie, standard cross section, 5.2 (132mm) length, weather resistant nylon 6.6, black.
Also known as: 074983570102, PRWP1S-D0

Specifications

Color: Black
Material: Nylon
Length: 5.200 in
Color: Black
Length: 5.200 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)