Architectural LED Emergency Light, 46K, Bronze

Item #: 1758615

Cat #: AEL246BZSD

UPC: 080083679744

Sign In or Register to view pricing and more.
Documents & Guides
Architectural Emergency Light, LED, 4600K, Bronze, Self-Diagnostics

Overview

Architectural Emergency Light, LED, 4600K, Bronze, Self-Diagnostics
The Sure-Lites Architectural Emergency Light is designed to provide superior illumination while blending into the surrounding space. The housing is constructed of die-cast aluminum with an integral refractive polycarbonate lens and advanced optical design, which in conjunction with energy-efficient, long-lasting LEDs provides maximum path of egress lighting performance. The Sure-Lites Architectural Emergency Light is wet listed for temperatures between -30°C and 50°C (-22°F and 122°F). AEL2 has an always on mode and is available with Eagle Eye self diagnostics.
Also known as: 080083679744, AEL246BZSD

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5, 5.200
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 5, 5.200
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)