Generator, Standby, Pad Mount, 14kW, 120/240VAC, with Mobile Link, 200A

Item #: 1758411

Cat #: 7225

UPC: 696471082562

Documents & Guides
Standby Generator, Pad Mount, 14 kW, 120/240 Volt AC, with Mobile Link, 200 Amp Automatic Transfer Switch, W/WiFi
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standby Generator, Pad Mount, 14 kW, 120/240 Volt AC, with Mobile Link, 200 Amp Automatic Transfer Switch, W/WiFi
Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning.
Also known as: 696471082562, 7225

Specifications

Amps: 200
Volts AC: 120, 240
Type: Standby Generator, WiFi
Mounting: Pad
Wattage: 14 kW
Amps: 200
Type: Standby Generator, WiFi
Wattage: 14 kW
Volts AC: 120, 240
Mounting: Pad

Customer Reviews

No reviews for this product
(0)