Metal Halide Lamp, BT37, 1000W, Clear

Item #: 175839

Cat #: MH1000W/U/BT37

UPC: 090444153325

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 1000 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 110000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/E

Overview

Metal Halide Lamp, 1000 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 110000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/E
Also known as: 090444153325, MH1000W/U/BT37

Specifications

ANSI Code: M47/E
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 110000
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 1000
Light Technology: HID
ANSI Code: M47/E
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Color Temperature: 4000 (Cool White)
Lumens: 110000
Shape: BT37 (Blown Tubular)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)