Br Quad Circuit Breaker

Item #: 175828

Cat #: BQ2202120

UPC: 786676371308

Sign In or Register to view pricing and more.
Ctl Quadplex Breaker With Rejection Tab, Type: BQ, 2-pole And 1-pole, 10 Kaic, (2)20 Amp 1-pole Outer And 2-pole 20 Amp Center Indep, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac

Overview

Ctl Quadplex Breaker With Rejection Tab, Type: BQ, 2-pole And 1-pole, 10 Kaic, (2)20 Amp 1-pole Outer And 2-pole 20 Amp Center Indep, Requires (2) 1-inch Spaces, Wire Size #14-4, 120/240 Vac
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676371308, BQ2202120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 20
Family / Style: BR

Customer Reviews

No reviews for this product
(0)