Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 1

Item #: 17582

Cat #: TG3222

UPC: 783164008517

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1, General Duty

Overview

Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1, General Duty
Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type GD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism (30-200 amp). 60/75 C conductor rating. TG328517
Also known as: 783164008517, TG3222

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)