150A, 120/240V, 32 Circuit, Surge Loadcenter

Item #: 175804

Cat #: CHSUR32B150K

UPC: 782116200085

Sign In or Register to view pricing and more.
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 32-Space, 32-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8KS or CHSUR8KF Separately***

Overview

150 AMP, 120/240V AC, 1-Phase, Main Breaker, Surge Installed Loadcenter (Surge Device is included), 25 kAIC, 32-Space, 32-Circuits, Copper Bus, NEMA 1 - Indoor. ***Must Order Cover CHSUR8KS or CHSUR8KF Separately***
Factory-Installed Surge Protection—Eaton’s loadcenters with factoryinstalled surge protection include a CHSPT2ULTRA and a two-pole 50A circuit breaker. These loadcenters increase the effectiveness of surge protection due to reduced lead length. A modified deadfront allows for easy viewing of indicating lights for status indication.
Also known as: 782116200085, CHSUR32B150K

Specifications

Type: Main Breaker
Spaces: 32
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Amps: 150
Type: Main Breaker
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 150
Spaces: 32
Family / Style: CH
Phase: 1
Circuits: 32

Customer Reviews

No reviews for this product
(0)