Cooling Fan Package, Diameter: 10", 115V, 50/60 Hz, Light Gray

Item #: 17580

Cat #: TFP101

UPC: 783510413897

Sign In or Register to view pricing and more.
Documents & Guides
Cooling Fan Package, 10 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray.

Overview

Cooling Fan Package, 10 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray.
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510413897, TFP101

Specifications

Material: Composite
Mounting: Panel
Diameter: 10 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Height: 10 in
Special Program: Hoffman On Demand
Material: Composite
Diameter: 10 in
Color: Gray
Height: 10 in
Mounting: Panel
IP/NEMA Rating: NEMA 1
Width: 10 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)