Selector Switch, 2-Position, Maintained, 30mm, Knob Lever

Item #: 1758

Cat #: 800T-H17

UPC: 662073191544

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, 30mm, Black Knob Lever, White Insert, Operator Only, Nema 4/13

Overview

Selector Switch, 2 Position, Maintained, 30mm, Black Knob Lever, White Insert, Operator Only, Nema 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H17 from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is knob lever maintained. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073191544, 800T-H17

Specifications

Type: Knob, 2-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob, 2-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)