16 QT Packout Compact Cooler

Item #: 1757824

Cat #: 48-22-8460

UPC: 045242543830

Documents & Guides
16 QT Packout Compact Cooler, Holds Ice For Up To 30 Hours, Impact Resistant Body, IP65 Rated Protection, 16 Quart Capacity, Interior Storage Tray, Integrated Bottle Opener, 50Ibs Weight Capacity, Heavy Duty Latch, Reinforced Hinge, No Sweat Exterior, Exterior Dimensions - 9.8"W x 16.2" D x 13" H, Interior Dimensions - 7.8" W x 9.5" D x 13" H, Modular Connectivity With ALL PACKOUT ™ Components
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 QT Packout Compact Cooler, Holds Ice For Up To 30 Hours, Impact Resistant Body, IP65 Rated Protection, 16 Quart Capacity, Interior Storage Tray, Integrated Bottle Opener, 50Ibs Weight Capacity, Heavy Duty Latch, Reinforced Hinge, No Sweat Exterior, Exterior Dimensions - 9.8"W x 16.2" D x 13" H, Interior Dimensions - 7.8" W x 9.5" D x 13" H, Modular Connectivity With ALL PACKOUT ™ Components
The MILWAUKEE® PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ 16QT Compact Cooler holds ice for over 30 hours and is IP65 rated to withstand harsh environments. It is constructed with impact-resistant polymers for ultimate jobsite durability and offers a no-sweat exterior. The 16-quart cooler has an integrated bottle opener and interior storage tray for maximum versatility on and off the jobsite. The PACKOUT™ Modular Storage System allows for customized storage systems that easily transport and organize tools and accessories.
Also known as: 045242543830, 48-22-8460

Specifications

Color: Red/White
Weight Capacity: 50 lbs
Color: Red/White
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)