Contactor, 65A, AC3 Duty, 48-130V AC/DC Electronic Coil, Screw Terminals

Item #: 1757818

Cat #: 100-E65KY00

UPC: 191326904643

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 65 Amp, AC3 Duty, 48 - 130 Volt AC/DC Electronic Coil, Screw Terminals

Overview

Contactor, 65 Amp, AC3 Duty, 48 - 130 Volt AC/DC Electronic Coil, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326904643, 100-E65KY00

Specifications

Type: Contactor
Amps: 65
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Type: Contactor
Volts DC Control Range: 48 - 130
Amps: 65
Volts AC Control Range: 48 - 130

Customer Reviews

No reviews for this product
(0)