Threaded Conduit Nipple, 2" x 7", Steel

Item #: 175767

Cat #: GRC200X700

UPC:

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 2 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 7 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: GRC200X700

Specifications

Length: 7 in
Material: Steel
Diameter: 2 in
Length: 7 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)