LED Lamp, A15, 5.5 Watt, 450 Lumen, 2700K, 120V, Dimmable

Item #: 1757312

Cat #: LED5.5A15DIM927CL13YTLBL2

UPC: 046135407611

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A15, 5.5 Watt, 450 Lumen, 2700K, 120 Volt, Dimmable, E26 Medium Base, Clear Finish, 2 per SKU, 8 per Case Sylvania Product Code 40761* *Sylvania Part # 40761*

Overview

LED Lamp, A15, 5.5 Watt, 450 Lumen, 2700K, 120 Volt, Dimmable, E26 Medium Base, Clear Finish, 2 per SKU, 8 per Case Sylvania Product Code 40761* *Sylvania Part # 40761*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135407611, LED5.5A15DIM927CL13YTLBL2

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Lumens: 450
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)