Filter, Surge Protective Device, 120VAC, 20A, DIN Rail Mount

Item #: 17573

Cat #: 4983-DC120-20

UPC: 612598379583

Documents & Guides
Filter, Surge Protective Device, 120 Volt AC, 20 Amp, Din Rail Mount, 150 AC, Maximum Continous, Operating Voltage
Sign In or Register to view pricing and more.

No associated products found.

Overview

Filter, Surge Protective Device, 120 Volt AC, 20 Amp, Din Rail Mount, 150 AC, Maximum Continous, Operating Voltage
Bulletin 4983-DC is the combination of a filter and a surge protective device. The Bulletin 4983-DC product meets both UL 1449 and UL 1283. This product allows transient and noise protection in one small package.
Also known as: 612598379583, 4983-DC120-20

Specifications

Volts AC: 120
Mounting: DIN Rail
Amps: 20
Volts AC: 120
Amps: 20
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)